Add More Items
View All Quick Selects
Below you can add an image for 'telescoping bracket' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The 10X8 Combo Distributes Up to 4 Incoming Telephone Lines (RJ45) to 10 Locations, and 1 GHZ Video to Eight Locations. The Innovative Mounting Bracket Includes A Detachable Platform For The Coax Splitter, Allowing Easy Access to All Termination Ports
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$97.66
Each
24/4PR CAT3 TWST Tele Cable
Total Availability: In Stock
$216.92
Per 1,000 Feet
6" Housing Ic No Socket Bracket 120V Line Voltage Incandescent
$18.43
Old Work Box, PVC Material, Blue, 16 Cu.In Capacity, 1 Gang, Rectangular, Molded Ear #4 Swing Bracket, 3-1/2 In Length, 2-1/4 In Width, 2-11/16 In Height, 19 LB/100
$552.42
Per 100
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.622LBS, Conduit Size: 4" Emt/Rigid, Conduit and Cable Clamps, 4.126" Max Mount Size, 4.626" Min, 350 LBS Load Capacity, Pre-Galvanized
$13.62
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.086LBS, Conduit Size Emt: 0.5", Conduit Strut Clamps, .25" Min Cable Diameter, 0.68" Max Cable Diameter, 200 LBS Load Capacity, Pre-Galvanized
$421.56
One Piece Non Metallic Box With Steel Bracket and Plastic Cover. Color Brown. Comes With Decorator Style Receptacle and A Single Flip Lid.
$4,870.71
Mounting Bracket For Pool/Spa Light Junction Boxes
$9.33
Side Angle Bracket Wall Mount Galvanized
Total Availability:
$113.95
This item is no longer available. Click to view alternate items.
Ub NG-460-V 4 Gang Vee Clamp Bracke
$1,318.85
Low-Voltage Bracket, 1 Gang, Stud Mount, Non-Metallic Material, Orange, 0.07 LB/Ea
$285.42
The EZ21SBZ-Adj Ez Box Is The Cantex 1-Gang Adjustable 21 Cu. In., New Construction, Electrical Switch and Outlet Box With A Vertical Mount Adjustable Bracket That Allows Adjustment Of Depth to Various Drywall Thicknesses and Wall Finishes. It Is A Perfect Solution When Wall Covering Has Already Been Installed. It Is Great For Both Construction (New Work) and Retrofit Applications.
$986.40
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", S, Set 7/8", 2, Ac/MC Clamps, 3-1/2", (1) 1/2" , Steel, (2) 1/2", Gangable, 18.0 Cubic Inch Capacity
$2,517.13
Plastic Low Voltage Mounting Plate, 2 Gang
$948.25
20.5 Ci 1G Device Box 1/4 In Offset
$2.60
Steel Fan and Fixture Box With Adjustable Mounting Bracket For Existing Construction. Adjusts From 16" to 24" On Center Spacing. 2" Deep Box. 20.0 Cu. In.
$5,453.58
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.157LBS, Conduit Size: 0.75" Emt/Rigid, Conduit and Cable Clamps, .86" Max Mount Size, 1.11" Min, 200 LBS Load Capacity, Pre-Galvanized
$267.20
20
Popularity
Default